REMA

REMA Lifting strap S3 purple 30mm 2m 1t met stalen doorsteektriangels

  • ERIKS:23784884
  • Manufacturer:8717365004780
Image 1
Save to list

€70.84/ pieceexcl. VAT

€85.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
2 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet