REMA

REMA Lifting strap S3 purple 30mm 1m 1t met stalen doorsteektriangels

  • ERIKS:23784883
  • Manufacturer:8717365004773
Image 1
Save to list

€57.04/ pieceexcl. VAT

€69.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
1 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet