REMA

REMA Lifting strap S3 green 60mm 2m 2t met stalen doorsteektriangels

  • ERIKS:23784898
  • Manufacturer:8717365004889
Image 1
Save to list

€138.92/ pieceexcl. VAT

€168.09incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
2 m
Material
Polyester
Width
60 mm
Colour
Green