REMA

REMA Lifting strap S3 green 60mm 1m 2t met stalen doorsteektriangels

  • ERIKS:23784897
  • Manufacturer:8717365004872
Image 1
Save to list

€115.92/ pieceexcl. VAT

€140.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
1 m
Material
Polyester
Width
60 mm
Colour
Green