REMA

REMA Lifting strap S1 yellow 90mm 5m 3t

  • ERIKS:23784794
  • Manufacturer:8717365003981
Image 1
Save to list

€35.65/ pieceexcl. VAT

€43.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
5 m
Material
Polyester
Width
90 mm
Colour
Yellow