REMA

REMA Lifting strap S1 yellow 90mm 4m 3t

  • ERIKS:23784793
  • Manufacturer:8717365003974
Image 1
Save to list

€29.90/ pieceexcl. VAT

€36.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
4 m
Material
Polyester
Width
90 mm
Colour
Yellow