REMA

REMA Lifting strap S1 yellow 90mm 3m 3t

  • ERIKS:23784791
  • Manufacturer:8717365003967
Image 1
Save to list

€22.77/ pieceexcl. VAT

€27.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
3 m
Material
Polyester
Width
90 mm
Colour
Yellow