REMA

REMA Lifting strap S1 yellow 90mm 2m 3t

  • ERIKS:23784790
  • Manufacturer:8717365003950
Image 1
Save to list

€17.25/ pieceexcl. VAT

€20.87incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
2 m
Material
Polyester
Width
90 mm
Colour
Yellow