REMA

REMA Lifting strap S1 yellow 90mm 10m 3t

  • ERIKS:23784787
  • Manufacturer:8717365004032
Image 1
Save to list

€64.40/ pieceexcl. VAT

€77.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
10 m
Material
Polyester
Width
90 mm
Colour
Yellow