REMA

REMA Lifting strap S1 red 150mm 7m 5t

  • ERIKS:24046712
  • Manufacturer:8717365004186
Image 1
Save to list

€96.60/ pieceexcl. VAT

€116.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5,000 kg
Length
7 m
Material
Polyester
Width
150 mm
Colour
Red