REMA

REMA Lifting strap S1 red 150mm 6m 5t

  • ERIKS:23784732
  • Manufacturer:8717365004179
Image 1
Save to list

€79.35/ pieceexcl. VAT

€96.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5,000 kg
Length
6 m
Material
Polyester
Width
150 mm
Colour
Red