REMA

REMA Lifting strap S1 red 150mm 4m 5t

  • ERIKS:23784730
  • Manufacturer:8717365004155
Image 1
Save to list

€56.35/ pieceexcl. VAT

€68.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5,000 kg
Length
4 m
Material
Polyester
Width
150 mm
Colour
Red