REMA

REMA Lifting strap S1 red 150mm 3m 5t

  • ERIKS:23784729
  • Manufacturer:8717365004148
Image 1
Save to list

€46.00/ pieceexcl. VAT

€55.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5,000 kg
Length
3 m
Material
Polyester
Width
150 mm
Colour
Red