REMA

REMA Lifting strap S1 red 150mm 2m 5t

  • ERIKS:23784728
  • Manufacturer:8717365020032
Image 1
Save to list

€29.90/ pieceexcl. VAT

€36.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5,000 kg
Length
2 m
Material
Polyester
Width
150 mm
Colour
Red