REMA

REMA Lifting strap S1 red 150mm 10m 5t

  • ERIKS:23784727
  • Manufacturer:8717365004216
Image 1
Save to list

€138.00/ pieceexcl. VAT

€166.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5,000 kg
Length
10 m
Material
Polyester
Width
150 mm
Colour
Red