REMA

REMA Lifting strap S1 purple 30mm 6m 1t

  • ERIKS:23784758
  • Manufacturer:8717365003776
Image 1
Save to list

€17.71/ pieceexcl. VAT

€21.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
6 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet