REMA

REMA Lifting strap S1 purple 30mm 5m 1t

  • ERIKS:23784757
  • Manufacturer:8717365003769
Image 1
Save to list

€15.18/ pieceexcl. VAT

€18.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
5 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet