REMA

REMA Lifting strap S1 purple 30mm 4m 1t

  • ERIKS:23784756
  • Manufacturer:8717365003752
Image 1
Save to list

€12.65/ pieceexcl. VAT

€15.31incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
4 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet