REMA

REMA Lifting strap S1 purple 30mm 3m 1t

  • ERIKS:23784755
  • Manufacturer:8717365003745
Image 1
Save to list

€10.12/ pieceexcl. VAT

€12.25incl. VAT

7 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
3 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet