REMA

REMA Lifting strap S1 green 60mm 8m 2t

  • ERIKS:23784786
  • Manufacturer:8717365003905
Image 1
Save to list

€32.20/ pieceexcl. VAT

€38.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
8 m
Material
Polyester
Width
60 mm
Colour
Green