REMA

REMA Lifting strap S1 green 60mm 6m 2t

  • ERIKS:23784785
  • Manufacturer:8717365003882
Image 1
Save to list

€25.30/ pieceexcl. VAT

€30.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
6 m
Material
Polyester
Width
60 mm
Colour
Green