REMA

REMA Lifting strap S1 green 60mm 4m 2t

  • ERIKS:23784783
  • Manufacturer:8717365003868
Image 1
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
4 m
Material
Polyester
Width
60 mm
Colour
Green