REMA

REMA Lifting strap S1 green 60mm 3m 2t

  • ERIKS:23784782
  • Manufacturer:8717365003851
Image 1
Save to list

€15.18/ pieceexcl. VAT

€18.37incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
3 m
Material
Polyester
Width
60 mm
Colour
Green