REMA

REMA Lifting strap S1 green 60mm 2,5m 2t

  • ERIKS:12016205
  • Manufacturer:8717365022708
Image 1
Save to list

€12.65/ pieceexcl. VAT

€15.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
2.5 m
Material
Polyester
Width
60 mm
Colour
Green