REMA

REMA Lifting strap S1 gray 120mm 8m 4t

  • ERIKS:23784726
  • Manufacturer:8717365004100
Image 1
Save to list

€75.90/ pieceexcl. VAT

€91.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
4,000 kg
Length
8 m
Material
Polyester
Width
120 mm
Colour
Grey