REMA

REMA Lifting strap S1 gray 120mm 6m 4t

  • ERIKS:23784725
  • Manufacturer:8717365004087
Image 1
Save to list

€64.40/ pieceexcl. VAT

€77.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
4,000 kg
Length
6 m
Material
Polyester
Width
120 mm
Colour
Grey