REMA

REMA Lifting strap S1 gray 120mm 5m 4t

  • ERIKS:23784723
  • Manufacturer:8717365004070
Image 1
Save to list

€50.60/ pieceexcl. VAT

€61.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
4,000 kg
Length
5 m
Material
Polyester
Width
120 mm
Colour
Grey