REMA

REMA Lifting strap S1 brown 180mm 8m 6t

  • ERIKS:23784741
  • Manufacturer:8717365004285
Image 1
Save to list

€121.90/ pieceexcl. VAT

€147.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
6,000 kg
Length
8 m
Material
Polyester
Width
180 mm
Colour
Brown