REMA

REMA Lifting strap S1 brown 180mm 3m 6t

  • ERIKS:23784735
  • Manufacturer:8717365004230
Image 1
Save to list

€57.04/ pieceexcl. VAT

€69.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
6,000 kg
Length
2 m
Material
Polyester
Width
180 mm
Colour
Brown