REMA

REMA Lifting strap S1 brown 180mm 10m 6t

  • ERIKS:23784734
  • Manufacturer:8717365004308
Image 1
Save to list

€144.90/ pieceexcl. VAT

€175.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
6,000 kg
Length
10 m
Material
Polyester
Width
180 mm
Colour
Brown