REMA

REMA Lifting strap S1 blue 240mm 6m 8t

  • ERIKS:23784749
  • Manufacturer:8717365004346
Image 1
Save to list

€139.15/ pieceexcl. VAT

€168.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
8,000 kg
Length
6 m
Material
Polyester
Width
240 mm
Colour
Blue