REMA

REMA Lifting strap S1 blue 240mm 4m 8t

  • ERIKS:23784746
  • Manufacturer:8717365004322
Image 1
Save to list

€101.20/ pieceexcl. VAT

€122.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
8,000 kg
Length
4 m
Material
Polyester
Width
240 mm
Colour
Blue