REMA

REMA Lifting jack VHS-3.0, load capacity 3000kg

  • ERIKS:23795018
  • Manufacturer:8717365008542
Image 1
Save to list

€432.00/ pieceexcl. VAT

€522.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
70 mm
Maximum lifting height
350 mm
Weight
12 kg