REMA

REMA Lifting jack VHS-1.5, load capacity 1500kg

  • ERIKS:23795017
  • Manufacturer:8717365008535
Image 1
Save to list

€378.00/ pieceexcl. VAT

€457.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1500 kg
Min. height
70 mm
Maximum lifting height
350 mm
Weight
12 kg