REMA

REMA Lifting jack KBH-5.0 load capacity 5000kg, low height

  • ERIKS:23795023
  • Manufacturer:8717365008610
Image 1
Save to list

€510.00/ pieceexcl. VAT

€617.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5000 kg
Min. height
70 mm
Maximum lifting height
300 mm
Weight
22 kg