REMA

REMA Lifting jack KBH-3.0 load capacity 3000kg, low height

  • ERIKS:23795022
  • Manufacturer:8717365008603
Image 1
Save to list

€432.00/ pieceexcl. VAT

€522.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
75 mm
Maximum lifting height
300 mm
Weight
18 kg