REMA

REMA Lifting jack KBH-10.0 load capacity 10,000kg, low height

  • ERIKS:23795024
  • Manufacturer:8717365008627
Image 1
Save to list

€820.00/ pieceexcl. VAT

€992.20incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
10000 kg
Min. height
80 mm
Maximum lifting height
300 mm
Weight
38 kg