REMA

REMA Lifting jack KBH-1.5, load capacity 1500kg, low height

  • ERIKS:23795021
  • Manufacturer:8717365008597
Image 1
Save to list

€378.00/ pieceexcl. VAT

€457.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1500 kg
Min. height
70 mm
Maximum lifting height
300 mm
Weight
11 kg