REMA

REMA Lifting jack DMK-5.0, load capacity 5000kg

  • ERIKS:23795028
  • Manufacturer:8717365000331
Image 1
Image 2
Image 1
Image 2
Save to list

€396.00/ pieceexcl. VAT

€479.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5000 kg
Min. height
75 mm
Maximum lifting height
300 mm
Weight
29 kg