REMA

REMA Lifting jack DMK-3.0, load capacity 3000kg

  • ERIKS:23795027
  • Manufacturer:8717365000324
Image 1
Image 2
Image 1
Image 2
Save to list

€328.00/ pieceexcl. VAT

€396.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
75 mm
Maximum lifting height
350 mm
Weight
20 kg