REMA

REMA Lifting jack DMK-10.0, load capacity 10,000kg

  • ERIKS:23795029
  • Manufacturer:8717365000348
Image 1
Image 2
Image 1
Image 2
Save to list

€650.00/ pieceexcl. VAT

€786.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
10000 kg
Min. height
85 mm
Maximum lifting height
300 mm
Weight
42 kg