REMA

REMA Lifting jack DMK-1.5, load capacity 1500kg

  • ERIKS:23795025
  • Manufacturer:8717365000317
Image 1
Image 2
Image 1
Image 2
Save to list

€260.00/ pieceexcl. VAT

€314.60incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1500 kg
Min. height
70 mm
Maximum lifting height
300 mm
Weight
11 kg