REMA

REMA Lifting hooks for forklift trucks, load capacity 2500kg

  • ERIKS:23796023
  • Manufacturer:8717365021879
Image 1
Save to list

€370.00/ pieceexcl. VAT

€447.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2500 kg
Fork width
145 mm
Total width
657 mm
Weight
25 kg