REMA

REMA Lifting hooks for forklift trucks, load capacity 1000kg

  • ERIKS:23796022
  • Manufacturer:8717365021862
Image 1
Save to list

€256.00/ pieceexcl. VAT

€309.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Fork width
145 mm
Total width
437 mm
Weight
14 kg