




€703.80/ pieceexcl. VAT
€851.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 500 kg |
Max. size opening | 20 mm |
Suitable for plate | Yes |
With quick-lock | Yes |
Weight | 5.5 kg |