REMA

REMA Lift clamp CU-6.0, universal load capacity 6000kg

  • ERIKS:23795756
  • Manufacturer:8717365015748
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,020.00/ pieceexcl. VAT

€1,234.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
6000 kg
Max. size opening
50 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
22 kg