REMA

REMA Lift clamp CU-3.0 H universal load capacity 3000kg

  • ERIKS:23795763
  • Manufacturer:8717365024740
Image 1
Image 2
Image 1
Image 2
Save to list

€836.50/ pieceexcl. VAT

€1,012.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
8 kg