REMA

REMA Lift clamp CU-2.0 universal load capacity 2000kg

  • ERIKS:23795753
  • Manufacturer:8717365015724
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€494.00/ pieceexcl. VAT

€597.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
7.3 kg