REMA

REMA Lift clamp CU-0.75 universal load capacity 750kg

  • ERIKS:23795750
  • Manufacturer:8717365015694
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€329.00/ pieceexcl. VAT

€398.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
750 kg
Max. size opening
13 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
1.7 kg