REMA

REMA Lift clamp CS-9.0 vertical load capacity 9000kg

  • ERIKS:23795741
  • Manufacturer:8717365015663
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,031.00/ pieceexcl. VAT

€1,247.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
9000 kg
Max. size opening
55 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
26 kg